Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 5/8 In, SS
Mfr # 1L637
Zoro # G1230022
original price:
$9.41
10% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1 1/8 in
Product Information
- Brand Dayton
- MFR # 1L637
- Zoro # G1230022
- UPC # 190735142820
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 5/8 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 5/16"-18 |
Screw Thread Size | 5/16"-18 |
Collar Outside Diameter | 1 1/8 in |
Bore Diameter | 5/8 in |
Collar Width | 1/2 in |
Clearance Diameter | 1.13 in |
For Shaft Diameter | 5/8 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.13 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size 5/16 In.-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1050 RPM (7DB6408)
- INGERSOLL-RAND Air Filter Assembly, Ingersoll Rand (32170946)
- BESTORQ 580J10 Micro V Belt, 58 in Pitch Length, 0.92 in Top Width, 10 Ribs (580J10)
- GATES Hi-Power II Belts, A103 (A103)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, Steel (1L662)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3 In, Steel (3ZN87)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (1L663)
- CLIMAX METAL PRODUCTS 1/2" ID Steel Shaft Collar Light Duty Collar Steel Zinc (LC-050)
- Dayton Couplings, Collars, & Adapters