Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 3/8 In, St, PK3
Mfr # 2X737
Zoro # G1432453
product price: $5.49
/pk 3, $1.83/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/4 in
Product Information
- Brand Dayton
- MFR # 2X737
- Zoro # G1432453
- UPC # 190735237298
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 3/4 in |
Dimension Type | Inch |
Width | 3/8 in |
Screw Size | 1/4"-20 |
Screw Thread Size | 1/4"-20 |
For Shaft Diameter | 3/8 in |
Collar Outside Diameter | 3/4 in |
Collar Width | 3/8 in |
Bore Diameter | 3/8 in |
Clearance Diameter | 0.75 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.75 in, Collar Width 3/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, XL, 0.37 x 24in PL, T120 (240XL037)
- COILHOSE PNEUMATICS Nylon Tubing 1/4" OD x 500' Natural (CO NC0435-500N)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel (1L669)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/4 In, St, PK3 (2X570)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, SS (1L719)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel (1L703)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/8 In, SS (1L648)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- Dayton Shaft Collars