Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1/8 In, SS
Mfr # 1L630
Zoro # G1198172
original price:
$4.85
9% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/8 in
- Material Stainless Steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3/8 in
Product Information
- Brand Dayton
- MFR # 1L630
- Zoro # G1198172
- UPC # 190735142752
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/8 in |
Outside Dia. | 3/8 in |
Dimension Type | Inch |
Width | 1/4 in |
Screw Size | #6-32 |
Bore Diameter | 1/8 in |
Collar Outside Diameter | 3/8 in |
Clearance Diameter | 0.38 in |
Screw Thread Size | #6-32 |
For Shaft Diameter | 1/8 in |
Collar Width | 1/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.38 in, Collar Width 1/4 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Thread Size #6-32, For Shaft Diameter 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6212ZZ, RadialDeep Groove Ball Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Double Shielded (6212ZZ)
- AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Straight (2027-12-12S)
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm (25MM SOFT CTL X 2000MM)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (1L663)
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Plastic (1F596)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, SS (1L718)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/8 In, St (4X230)
- CLIMAX METAL PRODUCTS ShaftCollar, Std, SetScrew, 3/4inOutsidedia (C-037-A)
- Dayton Shaft Collars