Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3
Mfr # 2X735
Zoro # G2667332
original price:
$5.67
16% off
new price: $4.75
/pk 3, $1.58/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/4 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 1/2 in
Product Information
- Brand Dayton
- MFR # 2X735
- Zoro # G2667332
- UPC # 190735237274
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/4 in |
Outside Dia. | 1/2 in |
Dimension Type | Inch |
Width | 5/16 in |
Screw Size | #10-32 |
Clearance Diameter | 0.5 in |
Collar Width | 5/16 in |
Screw Thread Size | #10-32 |
Bore Diameter | 1/4 in |
For Shaft Diameter | 1/4 in |
Collar Outside Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.5 in, Collar Width 5/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L670 V-Belt, 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670)
- DEWALT Air Compressor, 1.60 HP, Hot Dog, 120VAC (D55146)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, NFPA Double Acting (6X379)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (1L709)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, SS (1L643)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/4 In, Steel (1L708)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Plastic (1F522)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- CLIMAX METAL PRODUCTS 20mm ID Metric Stainless Set Metric Set Collar, Ss (MC-20-S)
- Dayton Shaft Collars