Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-5/16 In, St
Mfr # 1L628
Zoro # G3233273
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/16 in
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/8 in
Product Information
- Brand Dayton
- MFR # 1L628
- Zoro # G3233273
- UPC # 190735142738
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/16 in |
Outside Dia. | 2 1/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 3/8"-16 |
For Shaft Diameter | 1 5/16 in |
Collar Outside Diameter | 2 1/8 in |
Collar Width | 11/16 in |
Clearance Diameter | 2.13 in |
Bore Diameter | 1 5/16 in |
Screw Thread Size | 3/8"-16 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.13 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Bushing 1/4Inx1/2In, 3220X8X4 (3220X8X4)
- CONTINENTAL CONTITECH BX53 Cogged V-Belt, 56" Outside Length, 21/32" Top Width, 1 Ribs (BX53)
- TRITAN Flange Bearing, 4-Bolt, Ball, 2" Bore (UCF211-32)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-15/16 In, Steel (3ZN95)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St (4X231)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel (3ZN96)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- DAYTON Shaft Collar, Set Screw, 3/16 In, St, PK100 (1F536)
- RULAND SHAFT COLLAR QUICK CLAMPING (LV-MCL-14-F)
- Dayton Couplings, Collars, & Adapters