Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-15/16 In, St
Mfr # 4X231
Zoro # G0723527
original price:
$10.69
10% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 3 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 4X231
- Zoro # G0723527
- UPC # 190735337271
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 15/16 in |
Outside Dia. | 3 in |
Dimension Type | Inch |
Width | 7/8 in |
Screw Size | 1/2"-13 |
Collar Outside Diameter | 3 in |
Bore Diameter | 1 15/16 in |
For Shaft Diameter | 1 15/16 in |
Collar Width | 7/8 in |
Clearance Diameter | 3 in |
Screw Thread Size | 1/2"-13 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 15/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 7/8 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- MI-T-M Lance with Variable Nozzle (16-0444)
- AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, 1-1/16-12, Strt (2215-12-16s)
- ARO Filter, 3000Srs, Npt, F35462-311 (F35462-311)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, Steel (4X232)
- DAYTON Shaft Collar, Set Screw, 5/16 In, St, PK3 (2X736)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic (1F590)
- DAYTON Shaft Collar, Set Screw, 7/8 In, St, PK100 (1F494)
- DAYTON Shaft Collar, Clamp, 1Pc, 7/8 In, Steel (1L663)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- GLOBAL 2 7/16" ID Set Screw Collar, Stl, Bo (GSC-243-B)
- Dayton Couplings, Collars, & Adapters