Shop All Shaft Collars
Dayton
Shaft Collar, Set Screw, 1Pc, 1-1/2 In, St
Mfr # 4X228
Zoro # G3495816
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated steel
- Number of Pieces 1
- Collar Style Set Screw
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 4X228
- Zoro # G3495816
- UPC # 190735337240
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/2 in |
Outside Dia. | 2 1/4 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 3/8"-16 |
Bore Diameter | 1 1/2 in |
Clearance Diameter | 2.25 in |
Screw Thread Size | 3/8"-16 |
For Shaft Diameter | 1 1/2 in |
Collar Outside Diameter | 2 1/4 in |
Collar Width | 3/4 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.25 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Screw Material Alloy Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratchet Yoke (TT214S530G)
- 3M D-Washer A0080, .4 Thick, 1/pk (A0080)
- NTN Mounted UnitCast Iron (UCP309-110D1)
- BEARINGS LTD TRITAN Sprocket, Metric, 1/2in Pitch, 18MM Finished Bore, 12 Teeth (08BS12HX18)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-7/16 In, St (5X645)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, SS (1L715)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS (1L685)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, SS (1L630)
- DAYTON Shaft Collar, Set Screw, 9/16 In, St, PK3 (3ZN88)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2 In, SS (1L653)
- GLOBAL 2 3/4" ID Set Screw Collar, Stl, Zinc (GSC-275-Z)
- Dayton Couplings, Collars, & Adapters