Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 3/8 In, SS
Mfr # 1L715
Zoro # G0473225
original price:
$14.34
8% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 7/8 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 1L715
- Zoro # G0473225
- UPC # 190735143582
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/8 in |
Outside Dia. | 7/8 in |
Dimension Type | Inch |
Width | 11/32 in |
Screw Size | #6-32 |
Collar Outside Diameter | 7/8 in |
Clearance Diameter | 0.95 in |
For Shaft Diameter | 3/8 in |
Screw Thread Size | #6-32 |
Bore Diameter | 3/8 in |
Collar Width | 11/32 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 0.95 in, Collar Width 11/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size #6-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP LONG HEX NIPPLE 6.00" (5404-L-06-06-6.0)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- ZORO SELECT 3/16" 1000 psi Low Lead Brass Hose Mender (707014-03)
- PRIMEFIT Air Hose Reel with 3/8" x 50Ft w/ Rubber Hose (HRRUB380503)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, Steel (1L696)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, St, PK3 (2X737)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/8 In, Plastic (1F590)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, SS (1L645)
- DAYTON Shaft Collar, Set Screw, 1/8 In, St, PK100 (1F538)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-7/16 In, Steel (3ZN97)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-7/16 In, SS (2C-143-S)
- Dayton Couplings, Collars, & Adapters