Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 3/4 In, Steel
Mfr # 1L700
Zoro # G1100696
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 1L700
- Zoro # G1100696
- UPC # 190735143438
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
For Shaft Diameter | 3/4 in |
Collar Outside Diameter | 1 1/2 in |
Bore Diameter | 3/4 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 1.61 in |
Collar Width | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.61 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54205)
- BANDO T10-840Ug Poly Tb, 30T10-840Ug (30T10-840UG)
- JAMESON Portable Reel Buck (RB-54)
- TRITAN Thrust Washer, dia. 2.250in, 0.13in. Thick (TRD3648)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, SS (1L719)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, St, PK3 (2X737)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-15/16 In, Steel (3ZN78)
- RULAND Shaft Collar, Clamp, 1Pc, 26mm, Steel (MCL-26-F)
- Dayton Couplings, Collars, & Adapters