Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel
Mfr # 3ZN76
Zoro # G1691243
original price:
$19.91
5% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 3 1/2 in
Product Information
- Brand Dayton
- MFR # 3ZN76
- Zoro # G1691243
- UPC # 190735297292
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 2 7/16 in |
Outside Dia. | 3 1/2 in |
Dimension Type | Inch |
Width | 3/4 in |
Screw Size | 5/16"-24 |
Collar Outside Diameter | 3 1/2 in |
Bore Diameter | 2 7/16 in |
Screw Thread Size | 5/16"-24 |
Collar Width | 3/4 in |
Clearance Diameter | 3.62 in |
For Shaft Diameter | 2 7/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 2 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 3 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.62 in, Collar Width 3/4 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 120 in-lb Max. Torque, 6.3 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD98)
- SKF SKF-6207 C3, Single Row Ball Brgs, 6207 C3 (6207 C3)
- SPEEDAIRE Muffler, Reclassifier (4ZL96)
- DORMAN Fuel Line Union, 800-011 (800-011)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Plastic (1F588)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, Plastic (1F584)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/2 In, SS (1L636)
- DAYTON Shaft Collar, Set Screw, 13/16 In, St, PK3 (3ZN90)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/16 In, St (3ZN92)
- GLOBAL 1 3/4" ID Stainless Split Clamp Collar, Ss (G2SC-175-SS)
- Dayton Shaft Collars