Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1/2 In, SS
Mfr # 1L717
Zoro # G2133074
original price:
$17.63
1% off
new price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 1L717
- Zoro # G2133074
- UPC # 190735143605
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Bore Diameter | 1/2 in |
Screw Thread Size | #8-32 |
Collar Outside Diameter | 1 1/8 in |
Collar Width | 13/32 in |
Clearance Diameter | 1.2 in |
For Shaft Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.2 in, Collar Width 13/32 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size #8-32
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L070, 5/8" Bore Diameter, 3/16 x 3/32 Keyway (L070-5-8)
- TSUBAKI Sprocket , 40 Chain Size, 14 # of Teeth (40BTL14)
- COILHOSE PNEUMATICS Polyurethane Tubing 1/2" OD x 250' Transparent Blue (CO PT0809-250TB)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Steel (1L698)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (1L666)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, SS (1L650)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (1L634)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, SS (1L716)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (3ZN83)
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, 303 SS (SP-12-SS)
- Dayton Couplings, Collars, & Adapters