Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-7/8 In, SS
Mfr # 1L728
Zoro # G2868896
original price:
$57.74
18% off
new price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 7/8 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 1L728
- Zoro # G2868896
- UPC # 190735143711
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 7/8 in |
Outside Dia. | 2 7/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Collar Outside Diameter | 2 7/8 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 1 7/8 in |
Bore Diameter | 1 7/8 in |
Clearance Diameter | 3 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3 in, Collar Width 11/16 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size 5/16 In.-24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oil Filter Cart, 10 Microns (36975)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 14.00" OD (5V1403)
- ZORO SELECT Male Rod End, 3/8-24, RH (5RKD4)
- GAST Electric Air Compressor, Tank Mounted (1LAA-251T-M100X)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel (1L709)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/8 In, Steel (1L658)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/2 In, Steel (1L706)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/16 In, SS (1L631)
- DAYTON Shaft Collar, Set Screw, 5/8 In, Plastic (1F500)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Set Screw, 5/16in.W (C-025)
- Dayton Shaft Collars