Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-5/8 In, Plastic
Mfr # 1F602
Zoro # G0377334
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Material Plastic
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 5/8 in
Product Information
- Brand Dayton
- MFR # 1F602
- Zoro # G0377334
- UPC # 044861823347
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Width Tolerance | +0.005/-0.005 in |
Collar Width | 11/16 in |
Screw Thread Size | 5/16"-24 |
Bore Diameter | 1 5/8 in |
Screw Length | 1 in |
Collar Outside Diameter | 2 5/8 in |
For Shaft Diameter | 1 5/8 in |
Clearance Diameter | 2.88 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.88 in, Collar Width 11/16 in, Collar Material Plastic, Keyway Width Not Applicable, Collar Material Grade Acetal, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 7mm, 303 SS (MSP-7-SS)
- SMC Regulator, 1/4" NPT Port, 20 Size, Bckflw (AR20K-N02-1Z-B)
- DAYTON B71 V-Belt, 74" Outside Length, 21/32" Top Width, 1 Ribs (3X642)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0165R003BN4HC, Return Line, 3 micron, Outside-In (MF0064048)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-1/4 In, SS (1L685)
- DAYTON Shaft Collar, Set Screw, 15/16 In, St, PK3 (3ZN91)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel (3ZN98)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, Steel (1L710)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/16 In, Steel (1L655)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/4 In, St, PK3 (2X735)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (2C-087)
- Dayton Couplings, Collars, & Adapters