Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-1/8 In, Steel
Mfr # 1L703
Zoro # G0599051
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 7/8 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 1L703
- Zoro # G0599051
- UPC # 190735143469
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/8 in |
Outside Dia. | 1 7/8 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Clearance Diameter | 2.05 in |
Collar Outside Diameter | 1 7/8 in |
Collar Width | 1/2 in |
Bore Diameter | 1 1/8 in |
For Shaft Diameter | 1 1/8 in |
Screw Thread Size | 1/4"-28 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.05 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 240J4 (240J4)
- GATES FleetRunner Heavy Duty Micro-V Belt - Water Pump, K060435HD (K060435HD)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 15/16" Bore Diameter, 1/4 x 1/8 Keyway (L100-15-16)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/8 In, SS (1L722)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/8 In, SS (1L645)
- DAYTON Shaft Collar, Set Screw, 1/2 In, Plastic (1F504)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/4 In, St (3ZN83)
- DAYTON Shaft Collar, Clamp, 1Pc, 2 In, Steel (1L672)
- DAYTON Shaft Collar, Clamp, 2Pc, 3/4 In, SS (1L719)
- GLOBAL 3/8" ID Stainless Split Clamp Collar, Ss (G2SC-037-SS)
- Dayton Shaft Collars