Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS
Mfr # 1L723
Zoro # G1254285
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 1/16 in
- Dimension Type Inch
- Width 1/2 in
Product Information
- Brand Dayton
- MFR # 1L723
- Zoro # G1254285
- UPC # 190735143667
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 1/4 in |
Outside Dia. | 2 1/16 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
For Shaft Diameter | 1 1/4 in |
Collar Width | 1/2 in |
Collar Outside Diameter | 2 1/16 in |
Bore Diameter | 1 1/4 in |
Screw Thread Size | 1/4"-28 |
Clearance Diameter | 2.19 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 1/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 1/16 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.19 in, Collar Width 1/2 in, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 304, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Thread Size 1/4 In.-28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (25-1R X 10FT)
- SUPCO Molded Cogged V Belt, BX88 (BX88)
- INGERSOLL-RAND 12PK1480 Micro Ribbed V-Belt, 58 in Outside Length, 42 43/64 mm Top Width, 12 Ribs (89265060)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-3/16 In, Steel, Width: 1/2 in (3ZN80)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, Steel (1L704)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Plastic (1F586)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-7/16 In, Steel (3ZN76)
- DAYTON Shaft Collar, Clamp, 2Pc, 2 In, SS (1L729)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-1/2 In, St (3ZN85)
- Dayton Couplings, Collars, & Adapters