Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 3/4 In, Steel
Mfr # 1L662
Zoro # G2241312
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/2 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 1L662
- Zoro # G2241312
- UPC # 190735143070
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 3/4 in |
Outside Dia. | 1 1/2 in |
Dimension Type | Inch |
Width | 1/2 in |
Screw Size | 1/4"-28 |
Screw Thread Size | 1/4"-28 |
Collar Outside Diameter | 1 1/2 in |
For Shaft Diameter | 3/4 in |
Collar Width | 1/2 in |
Bore Diameter | 3/4 in |
Clearance Diameter | 1.63 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 3/4 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/2 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.63 in, Collar Width 1/2 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP AIR Power Shaft for SP7231 SP7231R (7231-36)
- DURA-EXTREME WEDGE VBelt, 5VX, 0625 x 867in OC (5VX867)
- ZEELINE 0.5 in. X 32 ft. Oil Hose Reel (1475R)
- CR-SKF Type HM21 Small Bore Radial Shaft Seal, 2-7/8 in ID x 3.756 in OD x 1/4 in W, Nitrile Lip (28700)
- DAYTON Shaft Collar, Clamp, 1Pc, 3/4 In, SS (1L681)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, SS (1L679)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-15/16 In, SS (1L652)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- DAYTON Shaft Collar, Clamp, 2Pc, 2-1/4 In, Steel (3ZN75)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-15/16 In, Steel (3ZN74)
- GLOBAL 1 15/16" ID Set Screw Collar, Stl, Zinc (GSC-193-Z)
- Dayton Shaft Collars