Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1/2 In, Steel
Mfr # 1L660
Zoro # G0743434
original price:
$4.68
14% off
new price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 1 1/8 in
- Dimension Type Inch
Product Information
- Brand Dayton
- MFR # 1L660
- Zoro # G0743434
- UPC # 190735143056
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 1 1/8 in |
Dimension Type | Inch |
Width | 13/32 in |
Screw Size | #8-32 |
Bore Diameter | 1/2 in |
Collar Outside Diameter | 1 1/8 in |
Clearance Diameter | 1.22 in |
Screw Thread Size | #8-32 |
Collar Width | 13/32 in |
For Shaft Diameter | 1/2 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1/2 in, Bore Thread Size Not Applicable, Collar Outside Diameter 1 1/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 1.22 in, Collar Width 13/32 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Single Tube Clamps: 3/8 I.D., 3/8 in. Size (265000)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9187, Return Line, 10 micron, Inside-Out (MF0063398)
- POWERFLITE 4L480 48" Outside Length, 1/2" Top Width, 1 Ribs (4L480-2)
- FENNER DRIVES Tensioner, Large Arch, 45-100 lbs. (CT3201)
- DAYTON Shaft Collar, Clamp, 1Pc, 1/2 In, SS (1L679)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-7/16 In, Steel (3ZN97)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, St, PK100 (1F490)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-5/8 In, SS (1L726)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Plastic (1F588)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, Clamp, 2inOutsidedia (H2C-106-S)
- Dayton Shaft Collars