Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1-5/8 In, Steel
Mfr # 1L669
Zoro # G2844642
original price:
$9.99
10% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 5/8 in
- Material Black Oxide Steel
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 5/8 in
Product Information
- Brand Dayton
- MFR # 1L669
- Zoro # G2844642
- UPC # 190735143148
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 5/8 in |
Outside Dia. | 2 5/8 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Collar Width | 11/16 in |
Bore Diameter | 1 5/8 in |
Collar Outside Diameter | 2 5/8 in |
Clearance Diameter | 2.67 in |
For Shaft Diameter | 1 5/8 in |
Screw Thread Size | 5/16"-24 |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 5/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 5/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.67 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA1612ZOH (BA1612ZOH)
- CONTINENTAL CONTITECH 1" ID x 300 ft. PVC Air Hose 250 PSI YL (PLY10025-300)
- SUNTEC J4Pa-B1000G Oil Pump 1 Stage (J4PA-B1000)
- PARKER Flow Control Valve, 3000 psi, #8 SAE (PCM820S)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-1/4 In, St (2X740)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-1/4 In, SS (1L723)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3/8 In, SS (1L634)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, SS (1L721)
- DAYTON Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (1L699)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-15/16 In, Steel (3ZN95)
- RULAND Shaft Collar, Threaded, 1Pc, 1/2-13 In, St (TCL-8-13-F)
- Dayton Shaft Collars