Shop All Shaft Collars
Dayton
Shaft Collar, Clamp, 1Pc, 1-11/16 In, Steel
Mfr # 3ZN94
Zoro # G2720374
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Collar Style Clamp
- Outside Dia. 2 3/4 in
- Dimension Type Inch
- Width 11/16 in
Product Information
- Brand Dayton
- MFR # 3ZN94
- Zoro # G2720374
- UPC # 190735297476
- Country of Origin China
- Category Shaft Collars
Dimensions
Bore Dia. | 1 11/16 in |
Outside Dia. | 2 3/4 in |
Dimension Type | Inch |
Width | 11/16 in |
Screw Size | 5/16"-24 |
Collar Outside Diameter | 2 3/4 in |
Screw Thread Size | 5/16"-24 |
For Shaft Diameter | 1 11/16 in |
Collar Width | 11/16 in |
Clearance Diameter | 2.67 in |
Bore Diameter | 1 11/16 in |
Description
Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 11/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 3/4 in, Inside Height to Flat Not Applicable, Clearance Diameter 2.67 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1045, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 1-Piece, Collar Material Finish Black Oxide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Connector, 1/2 In, Pk4 (51805)
- DAYTON Motor Start Capacitor, 378-455 MFD, Round (2MDT8)
- BESTORQ Aftermarket replacement for 104334 Yazoo Kees ZVKH72271 (Pump Drive) belt, SPA1800 (SPA1800)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, SS (1L689)
- DAYTON Shaft Collar, Clamp, 1Pc, 1-3/4 In, Steel (1L670)
- DAYTON Shaft Collar, Clamp, 2Pc, 1/2 In, Plastic (1F588)
- DAYTON Shaft Collar, Set Screw, 3/4 In, St, PK100 (1F498)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/4 In, St (4X229)
- DAYTON Shaft Collar, Clamp, 2Pc, 1-11/16 In, Steel (3ZN73)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1 In, SS (1L640)
- Dayton Shaft Collars