Shop All Shaft Arbors
Dayton
Shaft Arbor, 1/2-20lh
Mfr # 3ZN14
Zoro # G2597786
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Max. Wheel Width (In.) 1 1/16 in
- Overall Length (In.) 3 1/2 in
- Fits Shaft Dia. (In.) 5/8 in
- For Use With Smaller Fractional Horsepower Motors
Product Information
- Brand Dayton
- MFR # 3ZN14
- Zoro # G2597786
- UPC # 044861021002
- Country of Origin China
- Category Shaft Arbors
Dimensions
Max. Wheel Width (In.) | 1 1/16 in |
Overall Length (In.) | 3 1/2 in |
Fits Shaft Dia. (In.) | 5/8 in |
Thread Length (In.) | 1 13/16 in |
Maximum Wheel Width | 1 1/4 in |
Fits Shaft Diameter | 5/8 in |
Overall Length | 3 1/2 in |
Washer Outside Diameter | 1 1/2 in |
Thread Size | 1/2"-20 LH |
Thread Length | 1 13/16 in |
Details
Type | Standard |
For Use With | Smaller Fractional Horsepower Motors |
Application | Mounting Various Buffing and Finishing Wheels on Electric Motors |
Thread | 1/2-20LH |
Washer O.D. (In.) | 1 1/2 in |
Item | Shaft Arbor |
Rotation | Clockwise |
Setscrew Type | Socket |
Includes | Hex Nut, Machined Washers |
Shaft Rotation | Clockwise |
Description
Shaft Arbor, Fits Shaft Diameter 5/8 in, For Use With Smaller Fractional Horsepower Motors, Includes Hex Nut, Machined Washers, Thread Length 1 13/16 in, Thread Size 1/2 In.-20 LH, Washer Outside Diameter 1 1/2 in, Maximum Wheel Width 1 1/4 in, Setscrew Type Socket, Shaft Rotation Clockwise, Overall Length 3 1/2 in, Type Standard, Application Mounting Various Buffing and Finishing Wheels on Electric Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Extended Straight Die Grinder, Extendd, 0.3 HP, 1/4", 1/4" Collet, 23,000 rpm, 0.3 HP (J325AGSE)
- EAZYPOWER Square Recess Power Bit, Size R3, 2" (32102/B)
- TIMBER TUFF Straight Draw Shave 8 (TMB-08DS)
- RIDGID Auger, K6 Dh Closet (59802)
- DAYTON Shaft Arbor, 1/2-20rh (6L105)
- DAYTON Shaft Arbor, 1/2-20lh (3ZN12)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN16)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN15)
- DAYTON Shaft Arbor, 1/2-20rh (6L104)
- DAYTON Shaft Arbor, 1/2-20rh (3ZN08)
- CLESCO 5/16" ID Motor Shaft Arbor Small Type - Economy Style, Al-325 (AL-325)
- Dayton Power Drills