Shop All Blower Motors and Parts
Dayton
Shaft and Bearing Kit, Use With 3C106
Mfr # 3C106SBK
Zoro # G7328027
product price: $794.99
/ea
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 3C106
- Includes Bearings and Shaft
- Overall Length 29 in
- Product Type Shaft and Bearing Kit
Product Information
- Brand Dayton
- MFR # 3C106SBK
- Zoro # G7328027
- UPC # 190735301388
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Overall Length | 29 in |
Outside Diameter | 1 1/8 in |
Details
Item | Shaft and Bearing Kit |
Type | Replacement |
For Use With | 3C106 |
Includes | Bearings and Shaft |
Product Type | Shaft and Bearing Kit |
Maximum Temperature | 250 Degrees F |
Bearing Type | Ball Bearing Pillow Block |
Mechanical Finish | TG&P |
Material | Cast Iron; Steel |
Description
Shaft and Bearing Kit, Product Type Shaft and Bearing Kit, Maximum Temperature 250 Degrees F, Material Cast Iron; Steel, Mechanical Finish TG&P, Overall Length 29 in, Outside Diameter 1 1/8 in, Bearing Type Ball Bearing Pillow Block, For Use With 3C106, Compatible with Grainger Part Number 3C106
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- WEIL MCLAIN WT-14 Hot Water Coil (590-921-612)
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- BECKETT Af72 7 1/4" Blast Tube W/Nozzle (AF72)
- DAYTON Blower Wheel, For Use With 2C889 (202-09-3166)
- DAYTON Replacement Propeller (51U332)
- DAYTON Burner Harness (39D0031100)
- DAYTON Bearing Support with Bearing (VTSYTS106BSCCWG)
- DAYTON Replacement Blower (50B916)
- DAYTON Bracket, 120-SBRA (120-SBRA)
- NORDFAB Hose Adapter, 4 in Duct Dia, 304 Stainless Steel, 22 GA, 4 in W x (8040401986)
- Dayton Blower Motors and Parts