Shop All Blower Motors and Parts
Dayton
Shaft and Bearing Kit, Use With 3C073
Mfr # 3C073SBK
Zoro # G7274093
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Replacement
- For Use With 3C073
- Includes Bearings and Shaft
- Overall Length 25 1/4 in
- Product Type Shaft and Bearing Kit
Product Information
- Brand Dayton
- MFR # 3C073SBK
- Zoro # G7274093
- UPC # 190735301364
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
Overall Length | 25 1/4 in |
Outside Diameter | 1 in |
Details
Item | Shaft and Bearing Kit |
Type | Replacement |
For Use With | 3C073 |
Includes | Bearings and Shaft |
Product Type | Shaft and Bearing Kit |
Bearing Type | Ball Bearing Pillow Block |
Mechanical Finish | TG&P |
Material | Cast Iron; Steel |
Maximum Temperature | 250 Degrees F |
Description
Shaft and Bearing Kit, Product Type Shaft and Bearing Kit, Maximum Temperature 250 Degrees F, Material Cast Iron; Steel, Mechanical Finish TG&P, Overall Length 25 1/4 in, Outside Diameter 1 in, Bearing Type Ball Bearing Pillow Block, For Use With 3C073, Compatible with Grainger Part Number 3C073
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Temperature Controller (T775M2030/U)
- FOLLETT ICE Compressor Relay (PI501588)
- NORDFAB End Cap, Steel, 20 ga Thick, Round (8010003764)
- ZORO SELECT 8 in Square Perforated Ceiling Tile Diffuser, White (4MJU8)
- DAYTON Burner Harness (39D0031100)
- DAYTON Replacement Wheel (53J569)
- DAYTON Motor Bracket (50003)
- DAYTON Housing (201-09-4013-5)
- DAYTON Blower Wheel, For Use With 1C792 (202-08-3136)
- DAYTON Replacement Blower Assembly (52H756)
- COPELAND Capacitor, 270-324Mfd 330V Start Cap (914-0006-10)
- Dayton Blower Motors and Parts