Shop All Shaft Seals & Adapters
Dayton
Shaft Adapter, O.D. 3/8 In., PK5
Mfr # 30D494
Zoro # G4974006
original price:
$31.08
13% off
new price: $26.95
/pk 5, $5.39/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/16 in
- Outside Dia. 3/8 in
- Converts From 5/16" Shaft
- Function Adapts 5/16 in Dia Shaft to 3/8 in
- Length 1 in
Product Information
- Brand Dayton
- MFR # 30D494
- Zoro # G4974006
- UPC # 190735243114
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 5/16 in |
Outside Dia. | 3/8 in |
Length | 1 in |
Inside Dia. (In.) | 5/16 |
Length (In.) | 1 |
Outside Dia. (In.) | 3/8 |
Overall Length | 1 in |
Outside Diameter | 3/8 in |
Inside Diameter | 5/16 in |
Details
Item | Reducing Bushing |
Converts From | 5/16" Shaft |
Function | Adapts 5/16 in Dia Shaft to 3/8 in |
Converts To | 3/8" Shaft |
Item - Reducing Bushings | Sleeve Reducing Bushing |
For Use With | 42 Frame and Other Motors Having 5/16 in Dia Shafts |
System of Measurement | Inch |
Application | Converts Motor Shafts to Different Diameters |
Compatible Motor Frame | 42 |
Description
Reducing Bushing, Compatible Motor Frame 42, Inside Diameter 5/16 in, Outside Diameter 3/8 in, Overall Length 1 in, System of Measurement Inch, Application Converts Motor Shafts to Different Diameters, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Interface Card, Used For AC Drives, 8" H (OPC-DIO)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T006)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- U.S. MOTORS Motor, 1/2HP, 1130RPM, 208-230V (1862PEP)
- DAYTON Shaft Adapter, O.D. 1/2 In., PK4 (30D493)
- DAYTON Shaft Adapter, O.D. 5/16 In., PK5 (30D492)
- DAYTON Shaft Adapter, O.D. 5/8 In., PK5 (30D495)
- DDS Shaft Seal, 60 x 85 x 8 mm., Fluoro Rubber (608508TCV)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (35X54X7 CRW1 R)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- Dayton Motor Supplies