Shop All Shaft Seals & Adapters
Dayton
Shaft Adapter, O.D. 1/2 In., PK4
Mfr # 30D493
Zoro # G4974015
original price:
$34.45
18% off
new price: $28.19
/pk 5, $5.64/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Converts From 3/8" Shaft
- Length (In.) 1
- Length 1 in
Product Information
- Brand Dayton
- MFR # 30D493
- Zoro # G4974015
- UPC # 190735243107
- Country of Origin United States
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length (In.) | 1 |
Length | 1 in |
Outside Dia. (In.) | 1/2 |
Inside Dia. (In.) | 3/8 |
Overall Length | 1 in |
Inside Diameter | 3/8 in |
Outside Diameter | 1/2 in |
Details
Item | Reducing Bushing |
Converts From | 3/8" Shaft |
Item - Reducing Bushings | Sleeve Reducing Bushing |
For Use With | 42 Frame and Other Motors Having 3/8 in Dia Shafts |
Converts To | 1/2" Shaft |
Function | Adapts 3/8 in Dia Shaft to 1/2 in |
System of Measurement | Inch |
Compatible Motor Frame | 42 |
Application | Converts Motor Shafts to Different Diameters |
Description
Reducing Bushing, Compatible Motor Frame 42, Inside Diameter 3/8 in, Outside Diameter 1/2 in, Overall Length 1 in, System of Measurement Inch, Application Converts Motor Shafts to Different Diameters, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 10 # of Teeth (40BS10H X 5/8)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-3/8 In, St (C-137)
- NSK NSK 6312ZZ CE, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ CE)
- CONTINENTAL Air Hose, 1" ID x 25 ft., Yellow (GOR10050-25-G)
- DAYTON Shaft Adapter, O.D. 5/8 In., PK5 (30D495)
- DAYTON Shaft Adapter, O.D. 3/8 In., PK5 (30D494)
- DAYTON Shaft Adapter, O.D. 5/16 In., PK5 (30D492)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, TC, 0.75in ID, Nitrile Rubber (IN19.0534.926.35TC)
- DDS Shaft Seal, 20 x 47 x 8 mm., TC, Nitrile Rubber (20478TC)
- DDS Shaft Seal, 85 x 105 x 10 mm., TC, Nitrile Rubber (8510510TC)
- Dayton Motor Supplies