Shop All Trash Pumps
Dayton
Sewage/Trash Pump, 7.5 HP
Mfr # 12N807
Zoro # G4000001
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,833.99
Free 30-Day Returns
Key Features
- HP - Pumps 7 1/2 hp
- Voltage - Pumps 208 to 230/460V AC
- Phase - Pumps 3
- Max. Head - Pumps 92 ft
- Best Efficiency GPM @ Head 218 @ 39 ft
Product Information
- Brand Dayton
- MFR # 12N807
- Zoro # G4000001
- UPC # 190735115152
- Country of Origin India
- Category Trash Pumps
Dimensions
Max. Dia. Solids - Pumps | 1 1/3 in |
Inlet Size - Pumps | 3 in NPT |
Outlet Size - Pumps | 3 in NPT |
Width | 12 13/32 in |
Manufacturers Warranty Length | 1 yr |
Height | 13 3/64 in |
Length | 27 5/16 in |
Max. Dia. Solids | 1-1/3 |
Overall Height | 13.1 in |
Overall Width | 12.4 in |
Overall Length | 27.3 in |
Solid Diameter (Maximum) | 1.3 in |
Compatible Discharge Pipe Size | 3 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 3 in |
Description
Trash Pump, Compatible Discharge Pipe Size 3 in, Compatible Intake Pipe Size 3 in, Discharge Type NPT, Maximum Feet of Head 92 ft, Flow Rate @ 20 ft of Head (Maximum) 357 gpm, Flow Rate @ 40 ft of Head (Maximum) 214 gpm, Flow Rate @ 60 ft of Head (Maximum) 128 gpm, Horsepower 7 1/2 hp, Intake Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Nameplate Voltage 208-230/460V AC, Phase Three, Priming Self-Priming, Pump Housing Material Cast Iron, Solid Diameter (Maximum) 1.3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Prime Performance Pump, 100 psi, 60 Hz (X030-XC-BAA9XXX)
- TSURUMI 3" 5.5 HP Honda Powered Centrifugal Dewatering Pump (TE3-80HA)
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 6 Stage (5UXF9)
- LUMENITE Sanitary Continuous Level Transmitter (MLST-4220-C1-1/2-36)
- DAYTON Sewage/Trash Pump, 15 HP (12N809)
- DAYTON Sewage/Trash Pump, 5 HP (12N806)
- DAYTON Sewage/Trash Pump, 3 HP (4YU36)
- DAYTON Sewage/Trash Pump, 3 HP, Phase: 1 (4YU37)
- DAYTON Sewage/Trash Pump, 10 HP (12N808)
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet (761205)
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- Dayton Trash Pumps