Shop All Utility Pumps
Dayton
Sensor Utility Pump, 1/4HP, 120V, 50ft.Cord
Mfr # 40GT80
Zoro # G0337289
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Switch Actuation Sensor
- Body Material Plastic
- Cord Length 50 ft
- Max. Diameter Solids 3/32 in
Product Information
- Brand Dayton
- MFR # 40GT80
- Zoro # G0337289
- UPC # 190735297575
- Country of Origin Taiwan, Province of China
- Category Utility Pumps
Dimensions
Cord Length | 50 ft |
Max. Diameter Solids | 3/32 in |
Length | 9-39/64" |
Cord Length - Pumps | 50 ft. |
Width | 7-45/64" |
Diameter | 6" |
Cord Size | 18 AWG |
Manufacturers Warranty Length | 1 yr |
Max. Dia. Solids | 3/32" |
Height | 11-3/4 |
Min. Sump Pit Dia. | 6 3/4 in |
Width at Widest Point | 7 45/64 in |
Discharge Dia. | 1 1/4 in |
Overall Height | 11 3/4 in |
Body Dia. | 6 in |
Description
Plug-In Utility Pump, HP 1/4, Rated Voltage 120V AC, Hz 60, Phase - Pumps 1, Amps 2.50, Switch Actuation Sensor, Body Material Plastic, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Buna-N, Flow Rate @ 5 Ft. of Head 30 gpm, Flow Rate @ 10 Ft. of Head 22 gpm, Flow Rate @ 15 Ft. of Head 12 gpm, Flow Rate @ 20 Ft. of Head 0 gpm, Max. Head 20 ft, Min. Sump Pit Dia. 6 3/4 in, Body Dia. 6 in, Width at Widest Point 7 45/64 in, Overall Height 11 3/4 in, Max. Diameter Solids 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sink Pump System, 1/3 HP, 115V, Cast Iron (12F738)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 12 Mnpt 55 (LFMC-08-A2)
- SPRINGER PARTS Bev. Seat Gasket 1 1/2 EPDM; Replaces Part# 40BSE-1.5 (40BSE-1.5SP)
- FILL-RITE Register and Faceplate Kit (KIT900GR)
- DAYTON 1/4 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU55)
- DAYTON Pump Utility, 1/4 HP (3YU64)
- DAYTON 1/6 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU54)
- DAYTON Pump, Sensor Utility, 1/4 HP, 120V (2VAN7)
- DAYTON 7/10 HP 2" Sensor Utility Pump 115V (4LA45)
- SUPERIOR PUMP 91016 Thermoplastic Oil-free Utility Pump, 1/6 HP, Black (91016)
- ZOELLER 1/3 HP 2400 gph Thermoplastic Electronic Switch Bottom AC Submersible Utility Pump (1043-0006)
- Dayton Utility Pumps