Shop All Self-Dumping Hoppers
Dayton
Self Dumping Hopper, 2Cu Yd, 2000 Lb
Mfr # 5PKH0
Zoro # G2128869
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,472.99
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 2000 lb.
- Hopper Release Front
- Overall Width 56 1/2 in
- Fork Pocket Height 2 1/2 in
Product Information
- Brand Dayton
- MFR # 5PKH0
- Zoro # G2128869
- UPC # 190735349052
- Country of Origin China
- Category Self-Dumping Hoppers
Dimensions
Overall Width | 56 1/2 in |
Fork Pocket Height | 2 1/2 in |
Fork Pocket Depth | 43 in |
Overall Length | 69 in |
Overall Height | 52 in |
Fork Pocket Width | 7 1/2 in |
Description
Self Dumping Hopper, Included Casters Casters Not Included, Product Type Self-Dumping Hopper, Hopper Profile Standard, Load Capacity - Maximum 2,000 lb, Mobility Type Fork Pockets, Hopper Material Steel, Capacity - Cubic Foot 54 cu ft, Capacity - Cubic Yard 2 cu yd, Overall Height 52 in, Overall Length 69 in, Overall Width 56 1/2 in, Frame Gauge 2 3/4 mm, Hopper Release Type Chain/Cable, Caster Dia. Not Applicable, Caster Configuration Not Applicable, Caster Material Not Applicable, Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster - 1,000 Lbs Capacity (146DURB520S)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 17 ft L, 2 in W, Nylon, Yellow (EEF2-902-17)
- SEINA Seina 7004983 3.6 cu. ft. Road Warrior Polyester Fabric Utility Cart (7004983)
- IRONGUARD Ideal Warehouse Forklift Propane Cylinder Handling Gloves - 70-1020 On Hand Gloves (70-1020)
- DAYTON Self Dumping Hopper, 3/4Cu Yd, 6000 Lb (5PKG5)
- DAYTON Self Dumping Hopper, 2Cu Yd, 4000 Lb (5PKH1)
- DAYTON Low Profile Hopper, 2000 Lb, 1/2 Cu Yd (5PKF1)
- DAYTON Low Profile Hopper, 6000 Lb, 51 1/4x49 (5PKF9)
- DAYTON Low Profile Hopper, 4000 Lb, 1 Cu Yd (5PKF5)
- DAYTON Low Profile Hopper, 6000 Lb, 46x25 (5PKF0)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPOrange)
- Dayton Self-Dumping Hoppers