Shop All Selector Switches
Dayton
Selector Switch, 3 Pos., Keyed, 22mm
Mfr # 30G279
Zoro # G4987324
original price:
$16.72
2% off
new price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Keyed
- Contact Form 2NO
- Action Maintained/Maintained/Maintained
Product Information
- Brand Dayton
- MFR # 30G279
- Zoro # G4987324
- UPC # 190735245804
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Type of Operator Keyed, Color Black, Center Key Removal, Operator Head Material Metal, Basic Material Metal, Bezel Material Aluminum, Bezel Color Silver, Contact Rating 10A @ 600V AC, 2.5A @ 600DC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 1, 2, 3, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position A X, Switch Operation @ Position B O, Switch Operation @ Position C X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 1 AWG, 10 ft., Black, Rubber (19YE03)
- SIEMENS Filler Plate, 1" (VPKQF3)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101RQD03)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G269)
- DAYTON Non-Illum Selectr Swtch, Cntr Key Removal (30G278)
- DAYTON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (30G285)
- DAYTON Selector Switch, 2 Pos., Standard, 22mm (30G265)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (30G282)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1353)
- Dayton Selector Switches