Shop All Pump Parts
Dayton
Seal Kit, Fits Dayton, Buna-N
Mfr # PPT08888G
Zoro # G8222417
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Buna-N
- Includes O-Ring
- Fits Brand DAYTON
- For Use With Mfr. Model Number PPT08888G
- Product Type Seal Kit
Product Information
- Brand Dayton
- MFR # PPT08888G
- Zoro # G8222417
- UPC # 190735317525
- Country of Origin China
- Category Pump Parts
Details
Item | Seal Kit |
Type | Buna-N |
Includes | O-Ring |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | PPT08888G |
Product Type | Seal Kit |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Compatible with Manufacturer Model Number | PPT08888G |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | PPT08888G |
Compatible with Manufacturer Part Number | PPT08888G |
Compatible with Manufacturer Model Number [NEW] | PPT08888G |
Compatible Manufacturer Model Number | PPT08888G |
For Use with Mfr. Model Number | PPT08888G |
Description
Seal Kit, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JMV2, 4JMV3, 4JMV4, 4JMV5, 4JMV6, 4JMV7, 4JMV8, 4JMV9, 4JMW0, 4JMW1, 4JMW2, 4JMW3, 4JMW4, 4JMW5, 4JMW6, 4JMW7, 4JMW8, 4JMW9, 4JMX1. 4JMX2, 4JMX3, 4JMX4, 4JMX5, 4JMX6, 4JMX7, 4JMX8, 4JMX9, Compatible with Manufacturer Model Number PPT08888G, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Includes O-Ring, Product Type Seal Kit
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Seat, Polypropylene (96070-1)
- AQUAMOTION Recirculation For Tanks Dedicated, Amh2K-7 For Dedicated Return Line: (AMH2K-7)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HA1)
- CPP 2 Female NPT Pipe Thread x 2 Hose Barb (HFM/20T/027)
- DAYTON Mounting Bracket, Use With 4JPH3-4JPH4 (4JPH2)
- DAYTON Lubricant, 7 in. L, Glycerin (45YP82)
- DAYTON Turbine Pump Shaft Seal, Regenerative (2WV86)
- DAYTON Npt, Plug, 1/4-18 (PP60161G)
- DAYTON Pump Repair Kit, For 2ZXK2, 2ZXK3 (21TH13)
- DAYTON Top Mount Valve, 2 In. (PP88280306G)
- DAYTON Key SS 316, 3/16 Sq x 1-1/2 In. (PP60131G)
- Dayton Pump Parts