Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 440 lb. Cap, 20"W, 32"L
Mfr # 2MPP5
Zoro # G9087951
product price: $1,020.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,020.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Roller
Product Information
- Brand Dayton
- MFR # 2MPP5
- Zoro # G9087951
- UPC # 190735226520
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 43 3/4 in |
Lifting Height Min. | 19 1/2 in |
Platform Length | 32 in |
Caster Wheel Dia. | 5 in |
Overall Width | 22 1/2 in |
Overall Height | 43 3/4 in |
Platform Width | 20 in |
Overall Length | 41 1/2 in |
Caster Dia. | 5" |
Maximum Lifting Height | 43 3/4 in |
Overall LxWxH | 41 1/2 in x 22 1/2 in x 43 3/4 in |
Platform LxW | 32 in x 20 in |
Lifting Height per Pump | 1/8 in |
Minimum Lifting Height | 19 1/2 in |
Handle Height | 42 in |
Wheel Diameter | 5 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 440 lb, Platform Material Steel, Platform Length 32 in, Platform Width 20 in, Overall Length 41 1/2 in, Overall Width 22 1/2 in, Overall Height 43 3/4 in, Minimum Lifting Height 19 1/2 in, Maximum Lifting Height 43 3/4 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 32 in x 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart Cover, 48x24x54, Blue, Nylon, Zipper (33Y367)
- RAYMOND Raymond GWK-RJ50-CK Manual Pallet Jack Ultra-Poly 70D Complete Load Wheel Kit for Raymond RJ50 (GWK-RJ50-CK)
- WARN Quick-Connect Power Cable, Front (106077)
- MAASDAM Cable Puller, 2 Ton Pow'RPull ComeAlong, 316 Inch Diameter Cable (144SB-6-LS)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- DAYTON Scissor Lift Table, 800 lb. Cap, 20"W, 35-1/2"L (3KR47)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 31-1/2"W, 63"L (4ZC18)
- ZORO SELECT Scissor Lift Table, 220 lb. Cap, 17-1/2"W, 27-1/2"L (CART-200-D-PSS)
- Dayton Lifting Tables