Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L
Mfr # 2MPP8
Zoro # G8562145
product price: $1,416.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,416.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Roller
Product Information
- Brand Dayton
- MFR # 2MPP8
- Zoro # G8562145
- UPC # 190735226551
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 45 1/4 in |
Lifting Height Min. | 24 1/2 in |
Platform Length | 40 in |
Overall Length | 48 in |
Platform Width | 20 in |
Overall Height | 45 1/4 in |
Caster Wheel Dia. | 6 in |
Overall Width | 23 3/8 in |
Caster Dia. | 6" |
Wheel Diameter | 6 in |
Overall LxWxH | 48 in x 23 3/8 in x 45 1/4 in |
Minimum Lifting Height | 24 1/2 in |
Maximum Lifting Height | 45 1/4 in |
Platform LxW | 40 in x 20 in |
Lifting Height per Pump | 1/8 in |
Handle Height | 43 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 2,200 lb, Platform Material Steel, Platform Length 40 in, Platform Width 20 in, Overall Length 48 in, Overall Width 23 3/8 in, Overall Height 45 1/4 in, Minimum Lifting Height 24 1/2 in, Maximum Lifting Height 45 1/4 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 40 in x 20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 8"x2" Non-Marking Orange Tread Polyurethane Casters, 4 Swi (30TS820DUA63M-03-4S)
- ZORO SELECT Dual Wheel Swivel Caster w/Brake, 2 in, 200 lb (26Y501)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 3/8" x 6" (JETBGV38X6)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 4" TPR Rubber Wheels - 960 Lbs Cap. (B18304MIR)
- DAYTON Scissor Lift Cart, 1000 lb. Cap, 19-1/2"W, 32"L (6W803)
- DAYTON Scissor Lift Table, 1500 lb. Cap, 24"W, 48"L (4ZD01)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- DAYTON Scissor Lift Table, 400 lb. Cap, 17-5/8"W, 27-1/2"L (3KR46)
- DAYTON Scissor Lift Table, 990 lb. Cap, 20"W, 40"L (2MPP6)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- PAKE HANDLING TOOLS Premium Double Scissor Lift Table, 1000 lb., 40-1/2'' X 24'' (PAKLT08)
- Dayton Mobile Lift Tables