Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 2000 lb Load Capacity
Mfr # 60NH61
Zoro # G202582608
product price: $1,852.99
/ea
Item requires special delivery charges. A $410.00 per item surcharge will be applied.
$1,852.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Dayton
- MFR # 60NH61
- Zoro # G202582608
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 39 in |
Lifting Height Min. | 8 in |
Platform Length | 48 in |
Platform Width | 48 in |
Maximum Lifting Height | 39 in |
Minimum Lifting Height | 8 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 48 in, Maximum Load Capacity 2,000 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 39 in, Up Speed Time 18 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- ZORO SELECT Gate Cstr, Rubbr, 3in, 125lb, 1/4in Plt Thck (32J781)
- ZORO SELECT Rope, 300ft, Wht, 1lb., Cotton (1111-WA)
- ZIPTIE.COM 54IN HEAVY DUTY BUNGEE CORD - 6PK (HDBC54)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (11A564)
- DAYTON Scissor Lift Table, 4000 lb Load Capacity (60NH62)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table with Foot Control, 18x18 Platform, 500 Lb. Capacity (232054)
- Dayton Stationary Lift Tables