Shop All Mobile Lift Tables
Dayton
Scissor Lift Table, 1760 lb. Cap, 20-1/2"W, 39-1/2"L
Mfr # 33W287
Zoro # G2208215
product price: $864.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$864.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Mobile
- Lift Mechanism Hydraulic
- Lift Mobility Manual Lift, Manual Push
- Lift Control Foot Pump
- Lift Table Platform Style Fixed
Product Information
- Brand Dayton
- MFR # 33W287
- Zoro # G2208215
- UPC # 190735264546
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Lifting Height Max. | 39 1/2 in |
Lifting Height Min. | 17 in |
Platform Length | 39 1/2 in |
Platform Width | 20 1/2 in |
Caster Dia. | 6" |
Overall Width | 20 1/2 in |
Overall Length | 50 in |
Caster Wheel Dia. | 6 in |
Overall Height | 39 1/2 in |
Handle Height | 43 in |
Platform LxW | 39 1/2 in x 20 1/2 in |
Minimum Lifting Height | 17 in |
Lifting Height per Pump | 1/8 in |
Wheel Diameter | 6 in |
Overall LxWxH | 50 in x 20 1/2 in x 39 1/2 in |
Maximum Lifting Height | 39 1/2 in |
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 1,760 lb, Platform Material Steel, Platform Length 39 1/2 in, Platform Width 20 1/2 in, Overall Length 50 in, Overall Width 20 1/2 in, Overall Height 39 1/2 in, Minimum Lifting Height 17 in, Maximum Lifting Height 39 1/2 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Thumbscrew Brake, Platform LxW 39 1/2 in x 20 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Fiberglass Extension Ladder, 300 lb. Load Capacity (18828)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 4 in W, Polyester, Yellow (EE1804DTX8)
- ROYAL BASKET TRUCKS Vinyl Cover, 10 Bu, Black (G10-KKX-VCN)
- 1STSOURCE PRODUCTS 1" Main Ball Stud Mount Ball Transfer 1SP-BT254-3 (1SP-BT254-3)
- DAYTON Scissor Lift Table, 2200 lb. Cap, 20"W, 40"L (2MPP8)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 20"W, 40"L (6W804)
- DAYTON Scissor Lift Cart, 1100 lb. Cap, 20-1/2"W, 39-1/2"L (33W286)
- DAYTON Scissor Lift/Tilt Table, 400 lb. Cap, 19-1/2"W, 29-1/2"L (33W289)
- DAYTON Scissor Lift Table, 600 lb. Cap, 24"W, 36"L (33W290)
- DAYTON Scissor Lift Table, 440 lb. Cap, 20"W, 32"L (2MPP5)
- GLOBAL INDUSTRIAL Work Positioning Post Lift Table Foot Control, 48x32 Platform, 2000 Lb. Capacity (241382)
- Dayton Mobile Lift Tables