Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 1500 lb Load Capacity
Mfr # 60NH59
Zoro # G002575725
product price: $2,260.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$2,260.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Dayton
- MFR # 60NH59
- Zoro # G002575725
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 39 in |
Lifting Height Min. | 8 in |
Platform Length | 48 in |
Platform Width | 24 in |
Maximum Lifting Height | 39 in |
Minimum Lifting Height | 8 in |
Description
Scissor Lift Table, Platform Length 48 in, Platform Width 24 in, Maximum Load Capacity 1,500 lb, Minimum Lifting Height 8 in, Maximum Lifting Height 39 in, Up Speed Time 18 sec, Power Source Electric, Motor Horsepower 1 1/2 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Hand Control, Number of Lifting Posts 0, Phase 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 900 lb., 6 D x 2-1/2 In. (1NWC1)
- ZORO SELECT Plate Caster Kit, 8" Wheel dia., PK4 (55JK16)
- LOUISVILLE 2 Steps, Fiberglass Step Stool, 300 lb. Load Capacity, Orange/Silver (FS1502)
- SERVICE CASTER Rubbermaid Janitor Cleaning Cart Front Casters with Socket, 2PK (RUB-SCC-GR05S410-TPRS-716138-X701-2)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- DAYTON Scissor Lift Table, 2000 lb. Cap, 24"W, 36"L (11A564)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH63)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH60)
- DAYTON Scissor Lift Table, 660 lb. Cap, 20-1/2"W, 40"L (35KT55)
- DAYTON Scissor Lift Table, 3000 lb Load Capacity (60NH56)
- NOBLELIFT ELECTRIC LIFT TABLE - PLATFORM SIZE: 19.7" x 35.75", CAPACITY: 770 LBS (ETFD77)
- Dayton Lifting Tables