Shop All Stationary Lift Tables
Dayton
Scissor Lift Table, 1100 lb. Cap, 24"W, 40"L
Mfr # 35KT53
Zoro # G2204189
product price: $3,102.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,102.99
Free 30-Day Returns
Key Features
- Mobile/Stationary Stationary
- Lift Mechanism Hydraulic
- Lift Mobility Electric Lift
- Lift Control Push Button
- Lift Table Platform Style Fixed
Product Information
- Brand Dayton
- MFR # 35KT53
- Zoro # G2204189
- UPC # 190735269169
- Country of Origin China
- Category Stationary Lift Tables
Dimensions
Lifting Height Max. | 30 in |
Lifting Height Min. | 3 1/4 in |
Platform Length | 40 in |
Raised Height | 30 in |
Lowered Height | 3-1/4 in |
Platform Width | 24 in |
Maximum Lifting Height | 30 in |
Minimum Lifting Height | 3 1/4 in |
Description
Scissor Lift Table, Platform Length 40 in, Platform Width 24 in, Maximum Load Capacity 1,100 lb, Minimum Lifting Height 3 1/4 in, Maximum Lifting Height 30 in, Up Speed Time 15 sec, Power Source Electric, Motor Horsepower 1 hp, Lift Control Push Button, Lift Mechanism Hydraulic, Lift Table Platform Style Fixed, Operating Voltage 115V AC, Frame Material Steel, Includes Control Box, Number of Lifting Posts 0, Phase 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Nylon, 4 in., 400 lb., C (L-POW 100KF-12-FI)
- CAMPBELL CHAIN & FITTINGS 5/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0315024)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Swivel ½ Inch Stem Caster with Total Lock Brake (SCC-TSTTL20S614-PPUB-121315)
- VESTIL Wide Load Hand Truck 800 lb Hard Rubber Casters 26 x 25 x 52 (HTWL-800-HR)
- DAYTON Scissor Lift Table, 1100 lb. Cap, 20"W, 40"L (35KT57)
- DAYTON Scissor Lift Table, 4000 lb. Cap, 48"W, 72"L (35KT40)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH57)
- DAYTON Scissor Lift Table, 5000 lb Load Capacity (60NH58)
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- DAYTON Scissor Lift Table, 3500 lb Load Capacity (60NH64)
- NOBLELIFT STAINLESS MANUAL LIFT TABLE-PLATFORM SIZE: 19.75"x35.75"-CAP: 2200 LBS (TFD77S)
- Dayton Lifting Tables