Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_57139
Zoro # G4771160
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 425Z68A, 425Z69A
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Compatible Series Dayton
Product Information
- Brand Dayton
- MFR # GGS_57139
- Zoro # G4771160
- UPC # 00194484252694
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 0.8 in |
Overall Height | 1.4 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 425Z68A, 425Z69A |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Series | Dayton |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 550 lb |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 550 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 0.8 in, Overall Height 1.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- MARASTAR Hand Truck Wheel, 5/8in Bore Dia, Centered (40N432)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- STREN-FLEX Web Sling, Endless, 10 ft L, 24800 lb Cap. (EN2-902P)
- DAYTON Disc, Brake (71291058G)
- DAYTON Brake Disc A (GGS_57082)
- DAYTON End Chain Hoist Ring Assembly (GGS_57032)
- DAYTON Intermediate Gear (EW-10)
- DAYTON Safety Latch Kit (GGS_57074)
- DAYTON Bottom Hook Assembly (GGS_57160)
- DAYTON Pin, Valve Shifter (MH29XL8528G)
- Dayton Hoists