Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_57138
Zoro # G4786962
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 425Z66A, 425Z67A
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Overall Width 0.8 in
Product Information
- Brand Dayton
- MFR # GGS_57138
- Zoro # G4786962
- UPC # 00194484252687
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Width | 0.8 in |
Overall Height | 1.6 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 425Z66A, 425Z67A |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,000 lb |
Compatible Series | Dayton |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 0.8 in, Overall Height 1.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 5 ft Fiberglass Stepladder, 375 lb Capacity (7305)
- GPS - GENERIC PARTS SERVICE Wheel Fork For Raymond 102XM Walkie Pallet Truck (RA 939-352-256)
- BALLYMORE 63 in H Steel Stock Picking Rolling Ladder, 3 Steps, 450 lb Load Capacity (SW320P)
- KINGCHAIN 2/0 x 100 ft. Tenso Chain - Zinc Plated (515522)
- DAYTON Pushbutton Cord Assembly (EC-25)
- DAYTON Roller Kit (MH4ECW602G)
- DAYTON Side Trip Strip - Black, 9ft. 2-3/4cm (ST-050)
- DAYTON Chain Stopper, 0.75 Tons (GGS_48489)
- DAYTON Chain, Load (GKK029-15FT)
- DAYTON Chain Container, 10 Ft Lift, 1000,2000 Lb (2KEL9)
- COFFING HOISTS Chain Stripper (JM254)
- Dayton Hoist Accessories