Shop All Hoist Accessories
Dayton
Safety Latch Kit
Mfr # GGS_57074
Zoro # G5107090
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1VW51B, 1VW52B, 1VW53B, 1VW54B, 29XP24A, 29XP25A, 29XP26A, 38EV02A, 38EV03A, 38EV04A
- Fits Brand Dayton
- Product Type Safety Latch Assembly
- Compatible Hoist Type Manual Chain Hoists
Product Information
- Brand Dayton
- MFR # GGS_57074
- Zoro # G5107090
- UPC # 00194484251611
- Country of Origin China
- Category Hoist Accessories
Dimensions
Overall Height | 1.2 in |
Overall Width | 0.9 in |
Details
Item | Safety Latch Kit |
Material | Steel |
For Use With | 1VW51B, 1VW52B, 1VW53B, 1VW54B, 29XP24A, 29XP25A, 29XP26A, 38EV02A, 38EV03A, 38EV04A |
Fits Brand | Dayton |
Product Type | Safety Latch Assembly |
Compatible Hoist Type | Manual Chain Hoists |
Compatible Series | Dayton |
Compatible Load Capacity | 1,000 lb |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Manual Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series Dayton, Material Steel, Overall Length Not Applicable, Overall Width 0.9 in, Overall Height 1.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- POST GUARD Dome Top Post Sleeve, 4.5" Dia, 52" H, S (DT452SPBNT)
- ZORO SELECT Plate Caster, 125 lb. Load Rating (P12S-R030D-12)
- DAYTON Top Hook Pin (GGS_56999)
- DAYTON Limit Spring, PK2 (EC-06)
- DAYTON Chain Stopper, 0.75 Tons (GGS_48489)
- DAYTON Brake with Hub Repair Kit (EW-62)
- DAYTON Reel Spacer (MH1DJN2340G)
- DAYTON Hand Chain Hoist (GGS_56969)
- DAYTON E-Ring (MH1DJN516G)
- Dayton Lifting Equipment