Shop All Motor Run Capacitors
Dayton
Run Capacitor, 60 MFD, 370V, Oval
Mfr # 2MDX1
Zoro # G0806513
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 5 7/16 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MDX1
- Zoro # G0806513
- UPC # 190735223727
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 5 7/16 in |
Overall Width | 2 3/4 in |
Case Height | 4 15/16 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 60 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Run Capacitor |
Cover Material | Steel |
Hz | 60/50 |
Standards | UL (E364533) |
Voltage | 370VAC |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 370V AC |
Capacitor Voltage Group | 370V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 60, Overall Height 5 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANA SPICER CHASSIS Universal Joint, 5-103X (5-103X)
- PARKER Parker Pilot Operated Relief Valve 60 Gpm, 5000 PSI, Sae 12 Port (RPL-12-A)
- TRI-FLOW Multipurpose Grease, Food Grade, 14 Oz. (TF220211)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- DAYTON Run Capacitor, 55 MFD, 440V, Oval (2MDZ9)
- DAYTON Run Capacitor, 60 MFD, 440V, Oval (2MEA1)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Oval (2MEA6)
- DAYTON Run Capacitor, 12.5 MFD, 440V, Oval (4UHA7)
- DAYTON Run Capacitor, 30 MFD, 440V, Oval (2MDZ4)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 370V, Oval (2MDY3)
- TITAN PRO Motor Dual Run Cap, 30/5 MFD, 370-440V (TRCFD305)
- Dayton Motor Capacitors