Shop All Motor Run Capacitors
Dayton
Run Capacitor, 50 MFD, 370V, Oval
Mfr # 2MDW8
Zoro # G2151256
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 4 1/2 in
- Overall Width 2 3/4 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MDW8
- Zoro # G2151256
- UPC # 190735223703
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 1/2 in |
Overall Width | 2 3/4 in |
Case Height | 4 in |
Overall Depth | 1 3/4 in |
Diameter | 1 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 50 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Standards | UL (E364533) |
Cover Material | Steel |
Item | Motor Run Capacitor |
Voltage | 370VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 50, Overall Height 4 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Two Piece, Bore Dia 1 1/2 x 1 In (SPC-24-16-F)
- DODGE P2B-Scmah-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875 In Bore Dia. (126837)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- GATES Multi-Speed Belts, 1626V290 (1626V290)
- DAYTON Run Capacitor, 30 MFD, 440V, Oval (2MDZ4)
- DAYTON Run Capacitor, 45 MFD, 440V, Oval (2MDZ7)
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 440V, Oval (2MEA4)
- DAYTON Run Capacitor, 3 MFD, 440V, Oval (4UHA6)
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC7.5A)
- Dayton Motor Run Capacitors