Shop All Motor Run Capacitors
Dayton
Run Capacitor, 5 MFD, 440V, Oval
Mfr # 2MDY5
Zoro # G0719747
original price:
$5.39
1% off
new price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Oval
- Overall Height 2 11/16 in
- Overall Width 2 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MDY5
- Zoro # G0719747
- UPC # 190735223857
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 2 in |
Overall Depth | 1 1/4 in |
Case Height | 2 3/16 in |
Diameter | 1 1/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 5 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Standards | UL (E364533) |
Item | Motor Run Capacitor |
Cover Material | Steel |
Hz | 60/50 |
Voltage | 440VAC |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 440V AC, Microfarad Rating 5, Overall Height 2 11/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25720-0610 (G25720-0610)
- TIMKEN TIM-41286, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 41286 (41286)
- MARATHON MOTORS Vector Motor, 5 HP, 14.9 ft.-lb., Ball (184THTY7726)
- POWERFLITE 3L170 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170-2)
- DAYTON Run Capacitor, 4 MFD, 440V, Oval (2MDY4)
- DAYTON Run Capacitor, 6 MFD, 440V, Oval (2MDY6)
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- DAYTON Motor Dual Run Cap, 60/7.5 MFD, 440V, Round (2MEK7)
- DAYTON Run Capacitor, 30 MFD, 440V, Round (2MEH3)
- DAYTON Motor Dual Run Cap, 45/5 MFD, 440V, Oval (2MEA6)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Oval (2MDX9)
- Dayton Motor Run Capacitors