Shop All Motor Run Capacitors
Dayton
Run Capacitor, 5 MFD, 370V, Round
Mfr # 2MEC1
Zoro # G2232693
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 5
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 2 9/16 in
Product Information
- Brand Dayton
- MFR # 2MEC1
- Zoro # G2232693
- UPC # 190735224083
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 2 9/16 in |
Overall Width | 1 9/16 in |
Case Height | 2 3/16 in |
Diameter | 1 9/16 in |
Overall Depth | 2 3/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 5 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick Connect |
Item | Motor Run Capacitor |
Cover Material | Steel |
Hz | 60/50 |
Standards | UL (E364533) |
Voltage | 370VAC |
Max. Temperature | 85 Degrees C |
Min. Temperature | -40 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 370V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 5, Overall Height 2 9/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Rlr No 35 10Ft 480Lb Riveted 1/5In Pk, 35RB (35RB)
- WESTWARD Grease Gun, Pistol Grip, 5000 psi, Steel (33RL90)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (2NKY2)
- LOC-LINE Shield Mounting Elbow, 3/4In, PK20 (69561)
- DAYTON Motor Dual Run Cap, 35/5 MFD, 370V, Round (2MEE9)
- DAYTON Motor Dual Run Cap, 35/10 MFD, 370V, Oval (6FLN4)
- DAYTON Motor Dual Run Cap, 30/7.5 MFD, 440V, Oval (4UHA9)
- DAYTON Run Capacitor, 25 MFD, 440V, Oval (2MDZ3)
- DAYTON Run Capacitor, 17.5 MFD, 440V, Round (2MEG9)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37100H)
- Dayton Motor Capacitors