Shop All Motor Run Capacitors
Dayton
Run Capacitor, 35 MFD, 440V, Round
Mfr # 2MEH4
Zoro # G2756004
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Shape Round
- Overall Height 4 7/16 in
- Overall Width 1 15/16 in
- Case Material Aluminum
Product Information
- Brand Dayton
- MFR # 2MEH4
- Zoro # G2756004
- UPC # 190735224472
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 4 7/16 in |
Overall Width | 1 15/16 in |
Overall Depth | 3 15/16 in |
Diameter | 1 15/16 in |
Case Height | 3 15/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 35 |
Capacitor Voltage | 440V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Item | Motor Run Capacitor |
Cover Material | Steel |
Hz | 60/50 |
Standards | UL (E364533) |
Voltage | 440VAC |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Frequency | 60/50 Hz |
Capacitor Voltage (Merch) | 440V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 440V AC, Microfarad Rating 35, Overall Height 4 7/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Bronze Insert (XFCBB15)
- SOLBERG Pneumatic Oil Filter, 5 In. MNPT, 800 cfm (HDL-PSG474/2-500)
- DAYTON 3VX1320 Cogged V-Belt, 132" Outside Length, 3/8" Top Width, 1 Ribs (2L406)
- TSUBAKI Chain Multi-Strd 10Ft 1-1/2In 7/8In 1In Pk, 120-2RB (120-2RB)
- DAYTON Run Capacitor, 55 MFD, 370V, Round (4UHC3)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- DAYTON Run Capacitor, 40 MFD, 440V, Round (2MEH5)
- DAYTON Motor Dual Run Cap, 40/3 MFD, 440V, Round (6FLT3)
- DAYTON Run Capacitor, 20 MFD, 440V, Oval (2MDZ2)
- DAYTON Motor Run Capacitor, 80 MFD, 5-5/8 In. H (4UHA8)
- TITAN HD Motor Run Capacitor, 55 MFD, 440V, Oval (POCF55A)
- Dayton Motor Run Capacitors