Shop All Motor Run Capacitors
Dayton
Run Capacitor, 35 MFD, 370V, Round
Mfr # 2MEE1
Zoro # G1023206
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Microfarad Rating 35
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 3 1/2 in
Product Information
- Brand Dayton
- MFR # 2MEE1
- Zoro # G1023206
- UPC # 190735224175
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 1/2 in |
Overall Width | 1 15/16 in |
Diameter | 1 15/16 in |
Overall Depth | 2 15/16 in |
Case Height | 2 15/16 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 35 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Round |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Cover Material | Steel |
Voltage | 370VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Round, 370V AC, Microfarad Rating 35, Overall Height 3 1/2 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Double Riveted Chain, Offset Link (35-2R OSL)
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 10 HP (CPXHT50)
- DAYTON Motor Mounting Rings, 1 3/4 In OD, PK2 (4UFA7)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 21A (KDRULB2L)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F174)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Oval (2MDV8)
- DAYTON Run Capacitor, 25 MFD, 370V, Oval (2MDW3)
- DAYTON Run Capacitor, 5 MFD, 370V, Round (2MEC1)
- DAYTON Run Capacitor, 5 MFD, 440V, Round (2MEG4)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- Dayton Motor Capacitors