Shop All Motor Run Capacitors
Dayton
Run Capacitor, 17.5 MFD, 370V, Oval
Mfr # 2MDW1
Zoro # G0996414
product price: $7.29
/ea
$7.29
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 370V AC
- Capacitor Shape Oval
- Overall Height 3 5/16 in
- Overall Width 2 in
Product Information
- Brand Dayton
- MFR # 2MDW1
- Zoro # G0996414
- UPC # 190735223635
- Country of Origin China
- Category Motor Run Capacitors
Dimensions
Overall Height | 3 5/16 in |
Overall Width | 2 in |
Case Height | 2 3/4 in |
Overall Depth | 1 1/4 in |
Diameter | 1 1/4 in |
Details
Motor Capacitor Type | Motor Run Capacitor |
Microfarad Rating | 17.5 |
Capacitor Voltage | 370V AC |
Capacitor Shape | Oval |
Case Material | Aluminum |
Temp. Range | -40 Degrees To 85 Degrees C |
Terminal Type | 1/4 in Male Quick-Connect |
Hz | 60/50 |
Cover Material | Steel |
Item | Motor Run Capacitor |
Standards | UL (E364533) |
Voltage | 370VAC |
Frequency | 60/50 Hz |
Min. Temperature | -40 Degrees C |
Max. Temperature | 85 Degrees C |
Capacitor Voltage (Merch) | 370V AC |
Description
Motor Run Capacitor, Motor Run Capacitor, Oval, 370V AC, Microfarad Rating 17.5, Overall Height 3 5/16 in, Case Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 0.394 In. (HK1015)
- WIREARMOUR Corrosion Protection Tape 2 x 100 (46-50-UNPRINT-2)
- AMETEK Brush Mechanism, 240V, PK2 (833508-50)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (VL3506)
- DAYTON Run Capacitor, 12.5 MFD, 370V, Oval (2MDV8)
- DAYTON Motor Dual Run Cap, 25/4 MFD, 370V, Round (12N967)
- DAYTON Run Capacitor, 55 MFD, 440V, Round (2MEH8)
- DAYTON Run Capacitor, 20 MFD, 440V, Round (2MEH1)
- DAYTON Run Capacitor, 35 MFD, 440V, Round (2MEH4)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- TITAN HD Motor Dual Run Cap, 70/10 MFD, 440V, Round (PRCFD7010A)
- Dayton Motor Run Capacitors