Shop All Mounted Bearings
Dayton
Rubber Mounted Bearing, Ball, 1/2" Bore
Mfr # 3FDE7
Zoro # G2985631
original price:
$36.73
24% off
new price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1/2 in
- Shaft Locking Type Eccentric Collar
- Outside Dia. 2 17/32 in
- Overall Width 1.375 in
Product Information
- Brand Dayton
- MFR # 3FDE7
- Zoro # G2985631
- UPC # 190735283554
- Country of Origin China
- Category Mounted Bearings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 2 17/32 in |
Overall Width | 1.375 in |
Bore Diameter | 1/2 in |
Outside Diameter | 2 17/32 in |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Closure Double Sealed, Housing Material Rubber, Lubricant Material NLGI #2 Equivalent, Maximum Temperature 220 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 2 17/32 in, Overall Width 1.375 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Application HVAC, Bearing Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS #4 SAE Steel Flow Control Valve (F400SAE)
- D&D Timing Belt, XL, 0.37 x 15in PL, T75 (150XL037)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, SS624ZZ (SS624-ZZ)
- INTECH Auto Drain Valve, 115V, 1/2", 38 gpm (TDV50-10)
- DAYTON Rubber Mounted Bearing, Ball, 1/2" Bore, Locking Type: Set Screw (3FDF2)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDE9)
- DAYTON Rubber Mounted Bearing, Ball, 5/8" Bore (3FDF3)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF5)
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF1)
- DAYTON Rubber Mounted Bearing, Ball, 3/4" Bore (3FDF4)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-112)
- Dayton Mounted Bearings