Shop All Round Slings
Dayton
Round Sling, Eye and Eye, 4 ft., 5300 lb.
Mfr # 2MJR4
Zoro # G2071106
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Product Information
- Brand Dayton
- MFR # 2MJR4
- Zoro # G2071106
- UPC # 190735225707
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 1/4 in |
Diameter | 7/8 in |
Eye Length | 10 in |
Length | 4 ft. |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 4 ft, Eye Length 10 in, Body Diameter 7/8 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 3, Hitch Type Basket, Choker, Vertical, End Type Flat Eye, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, 500ft.L, 352 lb., 7x19, SS (2VJT8)
- US CARGO CONTROL 1/4" Zinc Plated Malleable Wire Rope Clip (25 Pack) (MWRC14-25PK)
- RUBBERMAID COMMERCIAL Plastic Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 2 Shelves, 500 lb (FG452010BLA)
- HAMILTON Plate Caster, Swivel, Rubber, 8 in., 670 lb, Blk (S-FM-8RB)
- DAYTON Round Sling, Eye and Eye, 6 ft., 5300 lb. (2MJR5)
- DAYTON Round Sling, Endless, 6 ft., 2600 lb. (2MJK7)
- DAYTON Round Sling, Endless, 3 ft., 8400 lb. (2MJN3)
- DAYTON Round Sling, Endless, 12 ft., 8400 lb. (2MJN8)
- DAYTON Round Sling, Endless, 20 ft., 13,200 lb. (2MJP5)
- DAYTON Round Sling, Endless, 10 ft., 8400 lb. (2MJN7)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 5300 lb Cap (EE60X5)
- Dayton Round Slings