Shop All Round Slings
Dayton
Round Sling, Endless, 6 ft., 8400 lb.
Mfr # 2MJN5
Zoro # G2933883
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Product Information
- Brand Dayton
- MFR # 2MJN5
- Zoro # G2933883
- UPC # 190735225530
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 6 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/8 in |
Length | 6 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 6 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXCO RS187SJ36 Lacing, L36 In, PK4 (28001505)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 72" (AF3072-2R)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 3 ft L, 1 in W, Polyester, Gray (2MJY5)
- KEEPER 6-1/4" Diameter Rotating D-Ring Anchor, Recessed, 1666Lbs WLL (89315)
- DAYTON Round Sling, Endless, 8 ft., 8400 lb. (2MJN6)
- DAYTON Round Sling, Endless, 10 ft., 8400 lb. (2MJN7)
- DAYTON Round Sling, Endless, 12 ft., 8400 lb. (2MJN8)
- DAYTON Round Sling, Endless, 6 ft., 2600 lb. (2MJK7)
- DAYTON Round Sling, Eye and Eye, 6 ft., 5300 lb. (2MJR5)
- DAYTON Round Sling, Eye and Eye, 6 ft., 8400 lb. (2MJR7)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 24' (White) (PRS6-24)
- Dayton Round Slings