Shop All Round Slings
Dayton
Round Sling, Endless, 4 ft., 5300 lb.
Mfr # 2MJL6
Zoro # G3222055
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 5,300 lb
- Basket Hitch Capacity 10,600 lb
- Choker Hitch Capacity 4,200 lb
- Color Code Green
Product Information
- Brand Dayton
- MFR # 2MJL6
- Zoro # G3222055
- UPC # 190735225455
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 1 1/2 in |
Diameter | 7/8 in |
Length | 4 ft. |
Body Diameter | 7/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 7/8 in, Width Under Load 1 1/2 in, Vertical Hitch Capacity 5,300 lb, Choker Hitch Capacity 4,200 lb, Basket Hitch Capacity 10,600 lb, Tag Features None, Color Green, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 800 lb Load Capacity (2609R2632A6E12B4W5C1P6)
- STREN-FLEX Round Sling, Endless, 7/8in. Dia, 3ft. L (SFERSST2-03)
- DAYTON Truck, Hand, 500 Lb (3W481)
- ZORO SELECT Wire Cart, 2 Shelf, 36x24x39, Black (2HDN8)
- DAYTON Round Sling, Endless, 6 ft., 5300 lb. (2MJL7)
- DAYTON Round Sling, Endless, 10 ft., 5300 lb. (2MJL9)
- DAYTON Round Sling, Endless, 20 ft., 5300 lb. (2MJN2)
- DAYTON Round Sling, Eye and Eye, 4 ft., 8400 lb. (2MJR6)
- DAYTON Round Sling, Endless, 10 ft., 21,200 lb. (2MJP8)
- DAYTON Round Sling, Endless, 10 ft., 8400 lb. (2MJN7)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 31000 lb Cap (EE360X20)
- Dayton Slings