Shop All Round Slings
Dayton
Round Sling, Endless, 20 ft., 8400 lb.
Mfr # 2MJN9
Zoro # G0659574
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Product Information
- Brand Dayton
- MFR # 2MJN9
- Zoro # G0659574
- UPC # 190735225578
- Country of Origin China
- Category Round Slings
Dimensions
Sling Length | 20 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/8 in |
Length | 20 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Polyester, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Hitch Type Basket, Choker, Vertical, End Type Endless, Minimum Operating Temperature -50 Degrees F, Maximum Operating Temperature 200 Degrees F, Visual Indicators None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX4)
- METRO Swivel Stem Castr, Polyurethn, 5 in, 300 lb (5PC)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 WHT 40' (T0722004N)
- SERCO Lip Extension Chains And Cables, Chain L (586-1921)
- DAYTON Round Sling, Endless, 3 ft., 8400 lb. (2MJN3)
- DAYTON Round Sling, Endless, 4 ft., 8400 lb. (2MJN4)
- DAYTON Round Sling, Endless, 12 ft., 8400 lb. (2MJN8)
- DAYTON Round Sling, Eye and Eye, 6 ft., 2600 lb. (2MJR3)
- DAYTON Round Sling, Endless, 20 ft., 5300 lb. (2MJN2)
- DAYTON Round Sling, Eye and Eye, 4 ft., 2600 lb. (2MJR2)
- US CARGO CONTROL Polyester Round Eye & Eye Lifting Sling - 6' (Red) (PRS5EE-6)
- Dayton Round Slings